SB40/M40/A
Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB40/M40/A

Adaptaflex, a Division of T&B Fittings, Adaptasteel Series

SB40/M40/A

Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
FIXED NPB M40 / NC40 BRDD S + SS
MFG Item Number
SB40/M40/A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Adaptasteel Series
Item #
SB40/M40/A
FIXED NPB M40 / NC40 BRDD S + SS

Adaptasteel Series Information

Specifications

Specifications
Manufacturer Part Number SB40/M40/A
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptasteel
Family Series Adaptaflex, a Division of T&B Fittings, Adaptasteel Series
Description AF SB40/M40/B M40 SWIVEL MALE ADAPT
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 40 mm
Hub Size M40
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed Yes
Jacket Material Thermoplastic
Material Nickel Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs