SB420GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB420GR ASI-Automation Systems Interconnect Terminal Blocks, Terminal block with screw clamp

MFG Item Number
SB420GR

SB420GR ASI-Automation Systems Interconnect Terminal Blocks, Terminal block with screw clamp

MFG Item Number
SB420GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
SB420GR
Terminal block with screw clamp

Series Information

Specifications

Specifications
Manufacturer Part Number SB420GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Terminal block with screw clamp connections, sliding link, shorting jumper functionality and test plug,
Type Screw Clamp
Current Rating 57 A
UL Voltage 1,000 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Approvals UL
Test Socket(s) Yes
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs