Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Circuit Breakers
SB5032-211-0
Littelfuse Circuit Breakers
SHOCK BLOCK EGFPD 480V 32A
MFG Item Number
SB5032-211-0
This item cannot be canceled or returned
Description
SHOCK BLOCK EGFPD 480V 32A
Specifications
Specifications
Manufacturer Part Number
SB5032-211-0
Manufacturer
Littelfuse
Family Series
Littelfuse Circuit Breakers
Description
Special-Purpose Ground-Fault Circuit Interrupter SPGFCI, Class C and Class D: Industrial Shock Block ISB is a personnel protection device designed to meet the requirements for special-purpose GFCIs defined by UL 943C. This standard outlines GFCI
Poles
1
Current Rating
32 A
Max Voltage
480 VAC
Trip Current
10-100 mA
Approvals
CSA, UL
Gross Weight
0 lbs
Net Weight
0 lbs
SB5032-211-0
Littelfuse Circuit Breakers