SB542096TG
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB542096TG

Eaton's B-Line series Enclosures

SB542096TG

Eaton's B-Line series Enclosures
SB542096TG SWING GATE RELAY RACK AL
Item Number
SB542096TG
MFG Item Number
79903802519
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB542096TG
SB542096TG SWING GATE RELAY RACK AL

Series Information

Specifications

Specifications
Manufacturer Part Number 79903802519
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB542096TG SWING GATE RELAY RACK AL GRAY
Composition Metallic
Max Rack Units 49U
Panel Type Swing
Nominal Height 96 "
Net Weight 0 lbs
Gross Weight 53.7 lbs