SB556084XUAL
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB556084XUAL

Eaton's B-Line series Enclosures

SB556084XUAL

Eaton's B-Line series Enclosures
SB556084XUAL
Item Number
SB556084XUAL
MFG Item Number
79903826213
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB556084XUAL
SB556084XUAL

Series Information

Specifications

Specifications
Manufacturer Part Number 79903826213
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB556084XUAL
Composition Metallic
Max Rack Units 45U
Panel Type Self Supporting Relay Rack
Nominal Height 84 "
Nominal Width 19 "
Net Weight 0 lbs
Gross Weight 30.1 lbs