Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB5769090YZ
Eaton's B-Line series Enclosures
SB5769090YZ 23in. NET BAY RELAY RACK
MFG Item Number
79903828142
This item cannot be canceled or returned
Description
SB5769090YZ 23in. NET BAY RELAY RACK
Specifications
Specifications
| Manufacturer Part Number |
79903828142 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB5769090YZ 23in. NET BAY RELAY RACK |
| Composition |
Metallic |
| Max Rack Units |
46U |
| Panel Type |
Unequal Flange Equipment Rack |
| Nominal Height |
90 " |
| Nominal Width |
23 " |
| Net Weight |
0 lbs |
| Gross Weight |
121 lbs |
SB5769090YZ
Eaton's B-Line series Enclosures