Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB576A04TG
Eaton's B-Line series Enclosures
SB576A04TG 4U X 1.75in. PANEL ADAPTER
MFG Item Number
79903826937
This item cannot be canceled or returned
Description
SB576A04TG 4U X 1.75in. PANEL ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
79903826937 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB576A04TG 4U X 1.75in. PANEL ADAPTER KIT |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Mounting |
| Kit |
Kit with Hardware |
| Comments |
Gray |
| Nominal Height |
7 " |
| Nominal Width |
1 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.25 lbs |
SB576A04TG
Eaton's B-Line series Enclosures