Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB5771907TG
Eaton's B-Line series Enclosures
SB5771907TG BLANK PANEL 7 RMU SPACES
MFG Item Number
79903817292
This item cannot be canceled or returned
Description
SB5771907TG BLANK PANEL 7 RMU SPACES
Specifications
Specifications
| Manufacturer Part Number |
79903817292 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB5771907TG BLANK PANEL 7 RMU SPACES |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Rack |
| Kit |
Kit with Hardware |
| Nominal Height |
12 " |
| Nominal Width |
1 " |
| Nominal Depth |
19 " |
| Net Weight |
0 lbs |
| Gross Weight |
2.24 lbs |
SB5771907TG
Eaton's B-Line series Enclosures