SB58106YZ
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB58106YZ

Eaton's B-Line series Enclosures

SB58106YZ

Eaton's B-Line series Enclosures
SB58106YZ CABLE TIE KIT
Item Number
SB58106YZ
MFG Item Number
12125660
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB58106YZ
SB58106YZ CABLE TIE KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 12125660
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB58106YZ CABLE TIE KIT
Accessory Type Cable Tie Kit
Material Steel
Composition Metallic
Nominal Height 1 "
Nominal Width 1 "
Nominal Depth 6 "
Comments Plastic End Caps Include
Net Weight 0 lbs
Gross Weight 0.208 lbs