SB596S23153AAL
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB596S23153AAL

Eaton's B-Line series Enclosures

SB596S23153AAL

Eaton's B-Line series Enclosures
SB596S23153AAL 23in. DBL SD RCK MNTD
Item Number
SB596S23153AAL
MFG Item Number
79903817367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB596S23153AAL
SB596S23153AAL 23in. DBL SD RCK MNTD

Series Information

Specifications

Specifications
Manufacturer Part Number 79903817367
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB596S23153AAL 23in. DBL SD RCK MNTD SHELF
Accessory Type Shelf
Nominal Width 23 "
Comments Double Sided
Net Weight 0 lbs
Gross Weight 8.2 lbs