SB5T-10
Turck Cordsets, Microfast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB5T-10

Turck Cordsets, Microfast Series

SB5T-10

Turck Cordsets, Microfast Series
Cordset
Item Number
SB5T-10
MFG Item Number
U99-13198
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MicroFast Series
Item #
SB5T-10
Cordset

MicroFast Series Information

  • 2 to 6 pin
  • Up to 4 Amp, 250 Volt rated
  • IEC IP67 protection
  • NEMA 6P rated
  • Low current AC applications

Specifications

Specifications
Manufacturer Part Number U99-13198
Manufacturer Turck
Product Series MicroFast
Family Series Turck Cordsets, Microfast Series
Description Cordset
Cable Type PVC
Number of Pins 5
Connection Type Male Straight Plug
Connection Configuration Male to Flying Leads
Max Voltage 250 V
Color Yellow
Current Rating 4 A
Connection 1/2-20 UN
Length 10 m
Connector Class Micro (1/2 in)
Number of Wires 5
Number of Keys 2
Wire Size Range 22
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Power
Material Nickel-Plated Brass
Protection Rating IP67, IP68, IP69K
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs