SB63/M63/A
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB63/M63/A Adaptaflex, a Division of T&B Fittings, FIXED NPB M63 / NC63 BRDD S + SS

MFG Item Number
SB63/M63/A

SB63/M63/A Adaptaflex, a Division of T&B Fittings, FIXED NPB M63 / NC63 BRDD S + SS

MFG Item Number
SB63/M63/A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
SB63/M63/A
FIXED NPB M63 / NC63 BRDD S + SS

Series Information

Specifications

Specifications
Manufacturer Part Number SB63/M63/A
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF SB75/10M 75MM STEEL BRD FLEX CON
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 63 mm
Hub Size M63
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed Yes
Jacket Material Thermoplastic
Material Nickel Plated Brass
Composition Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.84 lbs
Gross Weight 0.82 lbs