Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
SB7110419YZ
Eaton's B-Line series Enclosures
SB7110419YZ WB204 SINGLE FRONT
MFG Item Number
78205116067
This item cannot be canceled or returned
Description
SB7110419YZ WB204 SINGLE FRONT
Specifications
Specifications
| Manufacturer Part Number |
78205116067 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
SB7110419YZ WB204 SINGLE FRONT MOUNT 1 |
| Accessory Type |
Wire Basket Mounting Kit |
| Net Weight |
0 lbs |
| Gross Weight |
1.122 lbs |
SB7110419YZ
Eaton's B-Line series Enclosures