SB747S2310AFB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB747S2310AFB

Eaton's B-Line series Enclosures

SB747S2310AFB

Eaton's B-Line series Enclosures
SB747S2310AFB 23in. SINGLE SIDED SHELF
Item Number
SB747S2310AFB
MFG Item Number
79903817037
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB747S2310AFB
SB747S2310AFB 23in. SINGLE SIDED SHELF

Series Information

Specifications

Specifications
Manufacturer Part Number 79903817037
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB747S2310AFB 23in. SINGLE SIDED SHELF
Accessory Type Shelf
Nominal Width 23 "
Comments Single Sided
Net Weight 0 lbs
Gross Weight 2.9 lbs