Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB771 Bryant Electric Electrical Box Covers, WALLPLATE 1-G, LOUVRE, BRS
SB771 Bryant Electric Electrical Box Covers, WALLPLATE 1-G, LOUVRE, BRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE 1-G, LOUVRE, BRS
Specifications
Specifications
| Manufacturer Part Number |
SB771 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1 Louver, Standard Size, Brass |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
1 |
| Cover Type |
Louver - Vertical Mounted |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
SB771
Bryant Electric Electrical Box Covers