Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SB8 Hubbell Electrical Box Covers, WALLPLATE 1-G, DUP, BRS
SB8 Hubbell Electrical Box Covers, WALLPLATE 1-G, DUP, BRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
SB8 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE 1-G, DUP, BRS |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Brass |
| Approvals |
CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.2 lbs |
SB8
Hubbell Electrical Box Covers