SB81003FB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB81003FB

Eaton's B-Line series Enclosures

SB81003FB

Eaton's B-Line series Enclosures
Hardware
Item Number
SB81003FB
MFG Item Number
12590327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB81003FB
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 12590327
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Hardware
Material Steel
Composition Metallic
Nominal Height 84 "
Nominal Width 4 "
Nominal Depth 84 "
Approvals UL
Net Weight 0 lbs
Gross Weight 43.221 lbs