SB87019DX2EW
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB87019DX2EW Eaton's B-Line series Enclosures, SB87019DX2EW 19in. X 2U EXT DBL CABLE

MFG Item Number
12586379

SB87019DX2EW Eaton's B-Line series Enclosures, SB87019DX2EW 19in. X 2U EXT DBL CABLE

MFG Item Number
12586379
Item Number
SB87019DX2EW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB87019DX2EW
SB87019DX2EW 19in. X 2U EXT DBL CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number 12586379
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB87019DX2EW 19in. X 2U EXT DBL CABLE MGR
Accessory Type Cable Manager
Nominal Width 19 "
Comments Double Sided
Net Weight 0 lbs
Gross Weight 3.868 lbs