SBC1/0-L
Panduit Connectors, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBC1/0-L Panduit Connectors, Pan-Lug Mechanical Series, Pan-Lug SBC1/0-L Mech Con-Split Bolt, 1

MFG Item Number
SBC1/0-L

SBC1/0-L Panduit Connectors, Pan-Lug Mechanical Series, Pan-Lug SBC1/0-L Mech Con-Split Bolt, 1

MFG Item Number
SBC1/0-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Connectors, Pan-Lug Mechanical Series
Item #
SBC1/0-L
Pan-Lug SBC1/0-L Mech Con-Split Bolt, 1

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number SBC1/0-L
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Connectors, Pan-Lug Mechanical Series
Description The SBC1/0-L Mechanical Lug Split Bolt Copper is made from high strength copper alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The internal pressure bar
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 4 str.-1/0 str.
Cond. Max Main/Min Tap 14 str.
Approvals CSA, UL
Net Weight 7.755 lbs
Gross Weight 7.7 lbs