SBC500-1
Panduit Connectors, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBC500-1 Panduit Connectors, Pan-Lug Mechanical Series, Pan-Lug SBC500-1 Mechanical Connectors

MFG Item Number
SBC500-1

SBC500-1 Panduit Connectors, Pan-Lug Mechanical Series, Pan-Lug SBC500-1 Mechanical Connectors

MFG Item Number
SBC500-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Connectors, Pan-Lug Mechanical Series
Item #
SBC500-1
Pan-Lug SBC500-1 Mechanical Connectors

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number SBC500-1
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Connectors, Pan-Lug Mechanical Series
Description Split bolt, copper, type SBC, 300 - 500 kcmil.
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 300 kcmil-500 kcmil
Cond. Max Main/Min Tap 2/0 str.
Approvals CSA, UL
Net Weight 0.725 lbs
Gross Weight 0.93 lbs