SBC750-1
Panduit Connectors, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBC750-1 Panduit Connectors, Pan-Lug Mechanical Series, Pan-Lug SBC750-1 Mechanical Connectors

MFG Item Number
SBC750-1

SBC750-1 Panduit Connectors, Pan-Lug Mechanical Series, Pan-Lug SBC750-1 Mechanical Connectors

MFG Item Number
SBC750-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Pan-Lug Mechanical Series
Item #
SBC750-1
Pan-Lug SBC750-1 Mechanical Connectors

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number SBC750-1
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Connectors, Pan-Lug Mechanical Series
Description Split bolt, copper, type SBC, 8 SOL - 750 kcmil.
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 8 sol.-750 kcmil
Cond. Max Main/Min Tap 8 sol.
Approvals CSA, UL
Net Weight 1.53 lbs
Gross Weight 1.53 lbs