Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Visual Signaling Devices, SBDS Series
SBDSRC4024A
Appleton Visual Signaling Devices, SBDS Series
Atx Clear Rotating Beacon 40W
MFG Item Number
SBDSRC4024A
This item cannot be canceled or returned
Description
Visual Signaling Devices, SBDS Series
Atx Clear Rotating Beacon 40W
ATX SBDS Series Beacon Lighting Units are flameproof fixtures designed for use in areas where audible signals cannot be heard, to warn of unsafe conditions and for other communication needs.
Specifications
Specifications
Manufacturer Part Number
SBDSRC4024A
Manufacturer
Appleton
Product Series
SBDS
Family Series
Appleton Visual Signaling Devices, SBDS Series
Description
Atx Clear Rotating Beacon 40W Incandescent
Operation
Rotating
Voltage
230-240 V
Nominal Voltage
240 VAC
Color
Clear
Lamp Type
Incandescent
Mounting
Bracket
Hazardous Location
Yes
Explosion Proof
Yes
Lamp Wattage
40 W
Current Rating
0.23 A
Operating Temperature
-4-122 °F
Protection Rating
IP66
Approvals
CE
Net Weight
18.74 lbs
Gross Weight
18.74 lbs
SBDSRC4024A
Appleton Visual Signaling Devices, SBDS Series