SBJ-14-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBJ-14-12

Ilsco Grounding, SBJ Series

SBJ-14-12

Ilsco Grounding, SBJ Series
.281 MTG, SURFACE BND JUMP 12in. GRN
MFG Item Number
SBJ-14-12
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, SBJ Series
Item #
SBJ-14-12
.281 MTG, SURFACE BND JUMP 12in. GRN

SBJ Series Information


Specifications

Specifications
Manufacturer Part Number SBJ-14-12
Manufacturer Ilsco
Product Series SBJ
Family Series Ilsco Grounding, SBJ Series
Description .281 MTG, SURFACE BND JUMP 12in. GRN
Hole Size 0.252 "
Length 12 "
Width 0.67 "
Material Tinned Copper
Approvals UL
Comments Solar Bonding Jumper
Net Weight 1.15 lbs
Gross Weight 0.1 lbs