SBJ-14-40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBJ-14-40

Ilsco Grounding, SBJ Series

SBJ-14-40

Ilsco Grounding, SBJ Series
.281 MTG, SURFACE BND JUMP 40in. GRN
MFG Item Number
SBJ-14-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, SBJ Series
Item #
SBJ-14-40
.281 MTG, SURFACE BND JUMP 40in. GRN

SBJ Series Information


Specifications

Specifications
Manufacturer Part Number SBJ-14-40
Manufacturer Ilsco
Product Series SBJ
Family Series Ilsco Grounding, SBJ Series
Description .281 MTG, SURFACE BND JUMP 40in. GRN
Hole Size 0.252 "
Length 40 "
Width 0.67 "
Material Tinned Copper
Approvals UL
Comments Solar Bonding Jumper
Net Weight 0 lbs
Gross Weight 3.197 lbs