SBLT2-10M-18M
Dwyer Instruments Sensors, SBLT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBLT2-10M-18M

Dwyer Instruments Sensors, SBLT2 Series

SBLT2-10M-18M

Dwyer Instruments Sensors, SBLT2 Series
Submersible Level Transmitter 10M
MFG Item Number
SBLT2-10M-18M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SBLT2 Series
Item #
SBLT2-10M-18M
Submersible Level Transmitter 10M

SBLT2 Series Information

Specifications

Specifications
Manufacturer Part Number SBLT2-10M-18M
Manufacturer Dwyer Instruments
Product Series SBLT2
Family Series Dwyer Instruments Sensors, SBLT2 Series
Description Submersible Level Transmitter 10M WC Range 18M Cable Length
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Composition Stainless Steel
Cable Length 18 m
Length 18 m
Operating Temperature 0-140 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs