SBLT2-3.5M-5M
Dwyer Instruments Sensors, SBLT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBLT2-3.5M-5M

Dwyer Instruments Sensors, SBLT2 Series

SBLT2-3.5M-5M

Dwyer Instruments Sensors, SBLT2 Series
Submersible Level Trans 3.5M WC
MFG Item Number
SBLT2-3.5M-5M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SBLT2 Series
Item #
SBLT2-3.5M-5M
Submersible Level Trans 3.5M WC

SBLT2 Series Information

Specifications

Specifications
Manufacturer Part Number SBLT2-3.5M-5M
Manufacturer Dwyer Instruments
Product Series SBLT2
Family Series Dwyer Instruments Sensors, SBLT2 Series
Description Submersible Level Trans 3.5M WC Range 5M Cable Length
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Composition Stainless Steel
Cable Length 5 m
Length 5 m
Operating Temperature 0-140 °F
Approvals CE
Net Weight 1.85 lbs
Gross Weight 1.85 lbs