SBLTX-10-40-ETFE
Dwyer Instruments Sensors, SBLTX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBLTX-10-40-ETFE

Dwyer Instruments Sensors, SBLTX Series

SBLTX-10-40-ETFE

Dwyer Instruments Sensors, SBLTX Series
Submersi- Able Level Transmitter 10
MFG Item Number
SBLTX-10-40-ETFE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SBLTX Series
Item #
SBLTX-10-40-ETFE
Submersi- Able Level Transmitter 10

SBLTX Series Information

Specifications

Specifications
Manufacturer Part Number SBLTX-10-40-ETFE
Manufacturer Dwyer Instruments
Product Series SBLTX
Family Series Dwyer Instruments Sensors, SBLTX Series
Description Submersi- Able Level Transmitter 10 PSI Pressure Range 4-20 Ma Output 40 Feet Of Etfe Cable
Float Type Submersible
Number of Floats 1
Switching Voltage DC 28 VDC
Mounting Cable Suspended
Connection Type Wire Leads
Composition Stainless Steel
Cable Length 40 m
Length 40 m
Operating Temperature -4-176 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs