SBLTX-10-40
Dwyer Instruments Sensors, SBLTX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBLTX-10-40

Dwyer Instruments Sensors, SBLTX Series

SBLTX-10-40

Dwyer Instruments Sensors, SBLTX Series
Submersible Level Transmitter 10
MFG Item Number
SBLTX-10-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SBLTX Series
Item #
SBLTX-10-40
Submersible Level Transmitter 10

SBLTX Series Information

Specifications

Specifications
Manufacturer Part Number SBLTX-10-40
Manufacturer Dwyer Instruments
Product Series SBLTX
Family Series Dwyer Instruments Sensors, SBLTX Series
Description Submersible Level Transmitter 10 PSI Pressure Range 4-20 Ma Output 40 Feet
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Composition Stainless Steel
Cable Length 12.2 m
Length 12.2 m
Operating Temperature 0-176 °F
Approvals CE, cULus
Net Weight 2.55 lbs
Gross Weight 2.55 lbs