Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SBO-02F12-SM Sick Cordsets, Plug connectors and cables, SBO-02F12-
MFG Item Number
6029306

SBO-02F12-SM Sick Cordsets, Plug connectors and cables, SBO-02F12-

MFG Item Number
6029306
Item Number
SBO-02F12-SM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
SBO-02F12-SM
Plug connectors and cables, SBO-02F12-

Series Information

Specifications

Specifications
Manufacturer Part Number 6029306
Manufacturer Sick
Family Series Sick Cordsets
Description Plug connectors and cables, Y- and T-splitters, SBO-02F12-SM, Connection type head A: Female connector, M12, 8-pin, A-coded, Connection type head B: Female connector, M12, 8-pin, A-coded, Connection type head C: Male connector, M12, 8-pin, A-coded, Note
Connector Class Micro (M12)
Number of Pins 8
Connection Type T-Splitter, Y-Splitter
Protection Rating IP67
Gender Male to (2) Female
Voltage 36 VDC
Current Rating 4 A
Net Weight 0 lbs
Gross Weight 0 lbs