SBP-108-USOPK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBP-108-USOPK

Integra Enclosures

SBP-108-USOPK

Integra Enclosures
Steel Panel Swing Panel Kit for
MFG Item Number
SBP-108-USOPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SBP-108-USOPK
Steel Panel Swing Panel Kit for

Series Information

Specifications

Specifications
Manufacturer Part Number SBP-108-USOPK
Manufacturer Integra
Family Series Integra Enclosures
Description Steel Panel Swing Panel Kit for 10in.x8in.
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 1.58 lbs