Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SBP-1816 |
|---|---|
| Manufacturer | Integra |
| Family Series | Integra Enclosures |
| Description | Steel Panel for 18in.x16in. enclosure |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Net Weight | 5.4 lbs |
| Gross Weight | 5.37 lbs |