Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBP-2016-XL

Integra Enclosures

SBP-2016-XL

Integra Enclosures
Steel back panel/swing panel for
MFG Item Number
SBP-2016-XL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SBP-2016-XL
Steel back panel/swing panel for

Series Information

Specifications

Specifications
Manufacturer Part Number SBP-2016-XL
Manufacturer Integra
Family Series Integra Enclosures
Description Steel back panel/swing panel for Genesis 20in.x16in.x08in.
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 6.37 lbs