Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBP-66

Integra Enclosures

SBP-66

Integra Enclosures
Steel Panel for 6in.x6in. enclosure
MFG Item Number
SBP-66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SBP-66
Steel Panel for 6in.x6in. enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number SBP-66
Manufacturer Integra
Family Series Integra Enclosures
Description Steel Panel for 6in.x6in. enclosure
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.535 lbs
Gross Weight 0.55 lbs