Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBP263 Hubbell Electrical Box Covers, WALLPLATE, 3-G, GFCI, BRS PLT
SBP263 Hubbell Electrical Box Covers, WALLPLATE, 3-G, GFCI, BRS PLT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 3-G, GFCI, BRS PLT
Specifications
Specifications
| Manufacturer Part Number |
SBP263 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 3-G, GFCI, BRS PLT |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Brass |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
SBP263
Hubbell Electrical Box Covers