Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBP28 Bryant Electric Electrical Box Covers, WALLPLATE, 3-G, TOG/TOG/DUP, BRS PLT
SBP28 Bryant Electric Electrical Box Covers, WALLPLATE, 3-G, TOG/TOG/DUP, BRS PLT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 3-G, TOG/TOG/DUP, BRS PLT
Specifications
Specifications
| Manufacturer Part Number |
SBP28 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 2 Toggle, 1 Duplex, Standard Size, Brass Plated Steel |
| Composition |
Metallic |
| Material |
Brass Plated |
| Number of Gangs |
3 |
| Cover Type |
Combination - Switch and Receptacle |
| Cover Design |
Flat |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
SBP28
Bryant Electric Electrical Box Covers