Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Grounding
SBPC100125
Eaton's B-Line series Grounding
MFG Item Number
79903839229
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903839229 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Grounding |
| Description |
GROUND ROD/PIPE CLAMP 1/1.25 |
| Conductor Size |
1-1/4 " |
| Material |
Stainless Steel |
| Compression Style |
U-Bolt Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Net Weight |
0 lbs |
| Gross Weight |
0.79 lbs |
SBPC100125
Eaton's B-Line series Grounding