Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBS1-1/2 Mersen Fuses, Fuse SBS - Midget - Fast-Acting

MFG Item Number
SBS1-1/2

SBS1-1/2 Mersen Fuses, Fuse SBS - Midget - Fast-Acting

MFG Item Number
SBS1-1/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
SBS1-1/2
Fuse SBS - Midget - Fast-Acting

Series Information

Specifications

Specifications
Manufacturer Part Number SBS1-1/2
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse SBS - Midget - Fast-Acting 600VAC 1.5A Ferrule
Fuse Type Midget
Current Rating 1.5 A
AC Voltage 600 VAC
Body Length 1.38 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.016 lbs