Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBS15

Mersen Fuses, SBS Series

SBS15

Mersen Fuses, SBS Series
Fuse SBS - Midget - Fast-Acting
MFG Item Number
SBS15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, SBS Series
Item #
SBS15
Fuse SBS - Midget - Fast-Acting

SBS Series Information

  • .20~30 Amps
  • 600 VAC
  • Fast Acting
  • Cartridge
  • UL, CSA Approvals
Fast‑acting general purpose fuse developed in response to the industry's demand for smaller equipment and components. The only fuse in their size with a full 600 VAC rating for all ampere ratings by UL standard 248‑14 and CSA No. 59.2, and are the only fuses of this size with an interrupting rating of 100kA RMS. SBS fuses are 1‑3/8" long, smaller by 1/8" than most standard midget fuses and are available in 22 ampere ratings, from 2/10A to 30A.

Specifications

Specifications
Manufacturer Part Number SBS15
Manufacturer Mersen
Product Series SBS
Family Series Mersen Fuses, SBS Series
Description Fuse SBS - Midget - Fast-Acting 600VAC 15A Ferrule
Fuse Type Miniature
Current Rating 15 A
AC Voltage 600 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.38 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.016 lbs