SBSB2
Hubbell Power Centers, Spider II Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SBSB2

Hubbell Power Centers, Spider II Series

SBSB2

Hubbell Power Centers, Spider II Series
SPIDER BOX STRAIGHT BLADE
MFG Item Number
SBSB2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Centers, Spider II Series
Item #
SBSB2
SPIDER BOX STRAIGHT BLADE

Spider II Series Information

  • Temporary Power Boxes
  • Indoor and Outdoor Use, Suitable for Wet and Dry Locations
  • NEMA 3R, Rainproof Enclosure

Specifications

Specifications
Manufacturer Part Number SBSB2
Manufacturer Hubbell
Product Series Spider II
Family Series Hubbell Power Centers, Spider II Series
Description SPIDER BOX STRAIGHT BLADE
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Straight Blade, (1) 30A Twist-Lock, (2) 50A Twist-Lock
Current Rating 50 A
Receptacle Details (6)HBL53R61 GFI Receptacles, (1)HBL2620SW GFI Receptacle, (1)HBL6375S Receptacle, (1)CS6369 Receptacle
Flip Cover Yes
Overload Protection Yes
NEMA Rating NEMA 3R
Approvals CSA, cUL, UL
Net Weight 49.7 lbs
Gross Weight 49.7 lbs