Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBSV-B2N2 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series, 2-Way Brass Solenoid Valve 1/4In
MFG Item Number
SBSV-B2N2
SBSV-B2N2 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series, 2-Way Brass Solenoid Valve 1/4In
MFG Item Number
SBSV-B2N2
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SBSV-B Series
2-Way Brass Solenoid Valve 1/4In
SBSV-B Series Information
Specifications
Specifications
| Manufacturer Part Number |
SBSV-B2N2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SBSV-B |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series |
| Description |
2-Way Brass Solenoid Valve 1/4In 0-188.5 PSI Nbr Seal 220VAC |
| Orifice Diameter |
0.12 " |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
220 VAC |
| Flow Coefficient (cV) |
0.23 |
| Compatible Fluid Type |
Air, Gas, Water |
| Approvals |
CE |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
SBSV-B2N2
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series