Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBSV-B9N1 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series, 2-Way Brass Solenoid Valve 2In
MFG Item Number
SBSV-B9N1
SBSV-B9N1 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series, 2-Way Brass Solenoid Valve 2In
MFG Item Number
SBSV-B9N1
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SBSV-B Series
2-Way Brass Solenoid Valve 2In
SBSV-B Series Information
Specifications
Specifications
| Manufacturer Part Number |
SBSV-B9N1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SBSV-B |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series |
| Description |
2-Way Brass Solenoid Valve 2In 7.25-188.5 PSI Nbr Seal 110VAC |
| Orifice Diameter |
1.97 " |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
110 VAC |
| Flow Coefficient (cV) |
48 |
| Compatible Fluid Type |
Air, Gas, Water |
| Approvals |
CE |
| Net Weight |
9.15 lbs |
| Gross Weight |
9.15 lbs |
SBSV-B9N1
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-B Series