Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBSV-S1F3 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series, 2-Way 316SS Solenoid Valve 1/8In
MFG Item Number
SBSV-S1F3
SBSV-S1F3 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series, 2-Way 316SS Solenoid Valve 1/8In
MFG Item Number
SBSV-S1F3
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SBSV-S Series
2-Way 316SS Solenoid Valve 1/8In
SBSV-S Series Information
Specifications
Specifications
| Manufacturer Part Number |
SBSV-S1F3 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SBSV-S |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series |
| Description |
2-Way 316SS Solenoid Valve 1/8In 0-188.5 PSI FKM Seal 24VAC |
| Orifice Diameter |
0.12 " |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
24 VAC |
| Flow Coefficient (cV) |
0.23 |
| Compatible Fluid Type |
Air, Gas, Water |
| Approvals |
CE |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
SBSV-S1F3
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series