Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBSV-S3F4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series, 2-Way 316SS Solenoid Valve 3/8In
MFG Item Number
SBSV-S3F4
SBSV-S3F4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series, 2-Way 316SS Solenoid Valve 3/8In
MFG Item Number
SBSV-S3F4
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SBSV-S Series
2-Way 316SS Solenoid Valve 3/8In
SBSV-S Series Information
Specifications
Specifications
| Manufacturer Part Number |
SBSV-S3F4 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SBSV-S |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series |
| Description |
2-Way 316SS Solenoid Valve 3/8In 7.28-188.5 PSI FKM Seal 24VDC |
| Orifice Diameter |
0.51 " |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
24 VDC |
| Power Consumption |
13 W |
| Flow Coefficient (cV) |
4.5 |
| Compatible Fluid Type |
Air, Gas, Water |
| Approvals |
CE |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
SBSV-S3F4
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series