Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SBVR-M8 C & H Technology Semiconductor Clamps, SBVR Series, Box Clamp,8mm Top Stud,42mm Puck,
SBVR-M8 C & H Technology Semiconductor Clamps, SBVR Series, Box Clamp,8mm Top Stud,42mm Puck,
This item cannot be canceled or returned
Description
Semiconductor Clamps, SBVR Series
Box Clamp,8mm Top Stud,42mm Puck,
- For disc (puk) type semiconductors up to 80mm diameter, single side cooled
- Provides for electrical connection (anode or cathode)
- Can accommodate overall puk diameters to 80 mm
- Precalibrated clamping forces up to 17KN (3,825 lbs)
Specifications
Specifications
| Manufacturer Part Number |
SBVR-M8 |
| Manufacturer |
C & H Technology |
| Product Series |
SBVR |
| Family Series |
C & H Technology Semiconductor Clamps, SBVR Series |
| Description |
Box Clamp,8mm Top Stud,42mm Puck, DO-200AA,DO-200AA-1,TO-200AB, TO-200AB-1 |
| Clamp Style |
Box Clamp |
| Clamping Force (kN) |
5/9.8 |
| Bolt Interaxys |
35.5 mm |
| Puk Size |
DO-200AA 19mm A-Puk/TO-200AB 25mm E-Puk |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.54 lbs |
SBVR-M8
C & H Technology Semiconductor Clamps, SBVR Series