Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SC Series
SC-16T
Sealmaster Bearings, SC Series
Cylindrical Cartridge Bearing, 1 In
This item cannot be canceled or returned
Description
Cylindrical Cartridge Bearing, 1 In
- Cast Iron Cylindrical Cartridge Housing
- Ball Rolling Elements
- Setscrew Lock
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
711539 |
| Manufacturer |
Sealmaster |
| Product Series |
SC |
| Family Series |
Sealmaster Bearings, SC Series |
| Description |
Cylindrical Cartridge Bearing, 1 In Diameter, Skwezloc Locking, Cast Iron Housing, Standard Felt Seal |
| Bearing Type |
Cylindrical Cartridge |
| Seal Type |
Standard Felt Seal |
| Locking |
Skwezloc |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
SC-16T
Sealmaster Bearings, SC Series