SC-208C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC-208C

Sealmaster Bearings, SC Series

SC-208C

Sealmaster Bearings, SC Series
Bearing
MFG Item Number
SC-208C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, SC Series
Item #
SC-208C
Bearing

SC Series Information

  • Cast Iron Cylindrical Cartridge Housing
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number SC-208C
Manufacturer Sealmaster
Product Series SC
Family Series Sealmaster Bearings, SC Series
Description Bearing
Bearing Type Cylindrical Cartridge
Seal Type Single Lip Contact
Locking Set Screw
Shaft Diameter 1.575 "
Shaft Range 20-125
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.2663 lbs
Gross Weight 0.2663 lbs