Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC-4OZ Killark Fittings, SEALING COMPOUND 4 OZS.
SC-4OZ Killark Fittings, SEALING COMPOUND 4 OZS.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SC-4OZ |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
SEALING COMPOUND 4 OZS. |
| Material |
Cement |
| Application |
Sealing Compound |
| Approvals |
CSA, UL |
| Comments |
Gray |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.21 lbs |