SC-650-R1
Greystone Energy Systems Sensors, SC-650 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC-650-R1

Greystone Energy Systems Sensors, SC-650 Series

SC-650-R1

Greystone Energy Systems Sensors, SC-650 Series
Split core sensor, 0-5 Vdc,
MFG Item Number
SC-650-R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SC-650 Series
Item #
SC-650-R1
Split core sensor, 0-5 Vdc,

SC-650 Series Information

Specifications

Specifications
Manufacturer Part Number SC-650-R1
Manufacturer Greystone Energy Systems
Product Series SC-650
Family Series Greystone Energy Systems Sensors, SC-650 Series
Description Split core sensor, 0-5 Vdc, 0-10/20/50 amp Ranges.
Split Core Yes
Power Supply Self-Powered
Window Size 0.8 "
Output 0-5 VDC
Current Rating 0-50 A
Response Time 200 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs