SC-651-R1
Greystone Energy Systems Sensors, SC-651 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC-651-R1

Greystone Energy Systems Sensors, SC-651 Series

SC-651-R1

Greystone Energy Systems Sensors, SC-651 Series
Split core sensor, 0-10 Vdc,
MFG Item Number
SC-651-R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SC-651 Series
Item #
SC-651-R1
Split core sensor, 0-10 Vdc,

SC-651 Series Information

Specifications

Specifications
Manufacturer Part Number SC-651-R1
Manufacturer Greystone Energy Systems
Product Series SC-651
Family Series Greystone Energy Systems Sensors, SC-651 Series
Description Split core sensor, 0-10 Vdc, 0-20/40/60 amp Ranges
Split Core Yes
Power Supply Self-Powered
Window Size 0.8 "
Output 0-10 VDC
Current Rating 0-60 A
Response Time 200 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.195 lbs
Gross Weight 0.195 lbs