SC-652-R2
Greystone Energy Systems Sensors, SC-652 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC-652-R2

Greystone Energy Systems Sensors, SC-652 Series

SC-652-R2

Greystone Energy Systems Sensors, SC-652 Series
Split core sensor, 4-20mA,
MFG Item Number
SC-652-R2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SC-652 Series
Item #
SC-652-R2
Split core sensor, 4-20mA,

SC-652 Series Information

Specifications

Specifications
Manufacturer Part Number SC-652-R2
Manufacturer Greystone Energy Systems
Product Series SC-652
Family Series Greystone Energy Systems Sensors, SC-652 Series
Description Split core sensor, 4-20mA, (Average) 0-50/100/150 amp Ranges
Split Core Yes
Power Supply 15-30 VDC
Window Size 0.8 "
Output 4-20 mA
Current Rating 0-150 A
Response Time 250 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs